Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-Compartment Pencil Tray, PK4

  • Mfr # 225998

  • Zoro # G3658231


product price: $57.85
/pk 4, $14.46/ea

Key Features

Width
4.875"
Length (In.)
8"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225998
Zoro #
G3658231
UPC #
83832063610
Country of Origin
United States

Dimensions

Width
4.875"
Length (In.)
8"

Details

Item
Cosmetic Displays
Color
Clear
Material
Acrylic

Description

The 10-compartment tray can hold eye and lip pencils and a variety of vapor products. This displays fits perfectly into our modular trays #225830 & #225840, or can be used as a stand alone counter display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.