Zoro Homepage

10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50

  • Mfr # 701240

  • Zoro # G3654512


product price: $82.49
/pk 50, $1.65/ea
Free Shipping & Returns

Key Features

Material
Metal Wire
Color
Galvanized Metal Finish
Length
10 in
Height
2 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701240
Zoro #
G3654512
UPC #
794504368659
Country of Origin
United States

Dimensions

Length
10 in
Height
2 in
Width
1.25 in
Diameter
0.212 in

Details

Material
Metal Wire
Color
Galvanized Metal Finish

Description

Galvanized metal hooks with Quick Back Plastic Backplate for pegboard and slatwall. Two-piece design provides fast, straight entry under shelves or in loaded displays. Compatible with Flip Scan label holders. Label holders sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.