Zoro Homepage

10 Pocket Trifold Size Pegboard Wall Brochure Holder

  • Mfr # 700680

  • Zoro # G700693936


product price: $54.35
/ea

Key Features

Color
Clear
Width
24"
Material
Acrylic
Outside Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700680
Zoro #
G700693936
UPC #
687368316068
Country of Origin
United States

Dimensions

Width
24"
Outside Length
24"

Details

Item
Brochure & Gift Card Holders
Color
Clear
Material
Acrylic

Description

Azar Displays 10 Pocket Multi-Tier Modular Wall Brochure Holders are very stylish and ideal for displaying trifold brochures, pamphlets, letter size flyers or magazines on your wall. These multi-pocket organizers has 10 pockets that hold a standard Tri-Fold literature, ideal for size 4”W x 8.5" H brochure. The Pamphlet holder is the perfect solution to display your reading materials vertically in small or crowded locations where there is not enough counter, shelf or tabletop space. Presenting information to your potential customers is essential to your success. That’s why it’s important to keep your reading material within reach using these practical and versatile Azar Marketing Holders. Great to use these literature dispensers for a wide range of messaging, advertising, or marketing. Keep your printed materials in a neat and organized arrangement and your counter space clutter-free. Give your professional environment a modern and sleek look that will complement any décor. Place this pamphlet flyer display in a main location within your business to create a common area for customers to visit and access your important take-home reading materials. Ideal to place in doctor offices, government and business offices, community centers, travel agencies universities, convention centers, café’s, real estate offices, stadiums, convenience stores, museums, hotels, airports, schools, retail stores, lobbies and so much more! These premium acrylic brochure pockets are injection molded, creating a strong, durable, and crystal-clear appearance. The Clear Frosted Pegboard is 24" x 24" and the 10 tri-fold brochure pocket size is 4.375” w x 7.875” each. Hardware Included to hang the brochure pockets on the pegboard and screws are included for hanging pegboard to the wall. These brochure racks are available in 6 pocket and 10 designs. Easy to Assemble. Sold in packs of 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.