Zoro Homepage

10" Round Shelf for Sky Tower Unit

  • Mfr # 300277-SLV

  • Zoro # G3665694


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Material
Metal
Color
Silver
length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300277-SLV
Zoro #
G3665694
UPC #
696859996887
Country of Origin
United States

Dimensions

Width
10"
length
10"

Details

Material
Metal
Color
Silver
Item
Display Components

Description

10" Round Shelf for Sky Tower Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.