Zoro Homepage

11.5"W x 10"D x 5.75"H Divider Bin, PK4

  • Mfr # 556132

  • Zoro # G3664951


product price: $78.79
/pk 4, $19.70/ea
Free Shipping & Returns

Key Features

Width
11.5"
Length (In.)
5.75"
Color
Clear
Material
Crystal Styrene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556132
Zoro #
G3664951
UPC #
696859995996
Country of Origin
United States

Dimensions

Width
11.5"
Length (In.)
5.75"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Crystal Styrene Plastic

Description

Azar's multipurpose divider bins are designed for displaying multiple products of varying sizes at one time. Choose to add dividers to create more compartments. Use these bins on pegboard, slatwall, or counter top. Dividers are sold separately (Item# 32DIV).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.