Zoro Homepage

11.75" L x 1.25" H FLIP UP C-Channel

  • Mfr # 700052

  • Zoro # G3664312


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Width
1.25"
Length (In.)
11.75"
Color
Clear
Material
Styrolux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700052
Zoro #
G3664312
UPC #
653341467096
Country of Origin
United States

Dimensions

Width
1.25"
Length (In.)
11.75"

Details

Item
Sign Holder & Poster Frames
Color
Clear
Material
Styrolux

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.