11.75" L x 1.875" H Bullnose Flip-Up C-Channel

  • Mfr # 600037

  • Zoro # G3656350


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Length (In.)
11.75"
Width
1.875"
Color
Clear
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600037
Zoro #
G3656350
UPC #
653341466495
Country of Origin
United States

Dimensions

Length (In.)
11.75"
Width
1.875"

Details

Item
Sign Holder & Poster Frames
Color
Clear
Material
Plastic

Description

This flip-up bullnose c-channel fits a graphic sign up to 2"H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.