Zoro Homepage

11.75"W x 5"D Acrylic Headband Holder Display, PK4

  • Mfr # 900020

  • Zoro # G3652552


product price: $47.99
/pk 4, $12.00/ea

Key Features

Width
11.75"
Material
Plastic
length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900020
Zoro #
G3652552
UPC #
705105244570
Country of Origin
United States

Dimensions

Width
11.75"
length
5"

Details

Material
Plastic
Item
Pegboard/Slatwall Display Bins & Trays

Description

Acrylic headband holder display for counter, slatwall or pegboard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.