Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11"W Leaflet Banners for Sky Tower Display

  • Mfr # 300280

  • Zoro # G3664942


product price: $28.99
/ea

Key Features

Width
11"
Material
Metal
Color
Silver
length
74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300280
Zoro #
G3664942
UPC #
696859996788
Country of Origin
United States

Dimensions

Width
11"
length
74"

Details

Material
Metal
Color
Silver
Item
Display Components

Description

Banner arm with Poster fastener set that allows for easy change of poster 11"W up to 74"H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.