Zoro Homepage

11''W x 17''H Double-Sided Hanging Snap Frame

  • Mfr # 300410

  • Zoro # G411329810


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Frame Size
12.18"W x 18.18"H
Frame Material
Aluminum
Frame Color
Clear
Width
11 in
Holds Certificate Size
11"W x 17"H"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300410
Zoro #
G411329810
UPC #
850019157468
Country of Origin
United States

Dimensions

Frame Size
12.18"W x 18.18"H
Width
11 in
Holds Certificate Size
11"W x 17"H"
Thickness
0.75 in
Height
17 in
Length
17 in

Details

Frame Material
Aluminum
Frame Color
Clear
Item
Hanging Snap Frame
Sign Shape
Rectangle
Includes
2 pcs. 13 foot wire cable, 2 pcs. Ceiling Hangers/screws, 4 pcs. Frame Connectors
Loading Style
Front Loading
Orientation
Portrait

Description

11''W x 17''H Double-Sided Hanging Snap Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.