
11"W x 17"H Snap-Frame Sign holder W/ Curved Metal Stand
Mfr # 300237-SLV
Zoro # G3667261
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Material
Silver Powdered Coated Metal
Width
11"
Color
Silver
length
17"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300237-SLV
Zoro #
G3667261
UPC #
850019157574
Country of Origin
United States
Dimensions
Width
11"
length
17"
Details
Item
Sign Holders & Poster Frames
Mounting Style
Floor
Material
Silver Powdered Coated Metal
Color
Silver
Description
The angled snap framed floor display can easily be adjusted to vertical or horizontal sign Hldr orientation. Weighted bases keep these stands stable, and upright making it suitable for use in hotels, galleries, museums, restaurants and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.