Zoro Homepage

11'W x 8.5'H Double-Foot w/ Attached Tri-Fold Pocket, PK10

  • Mfr # 252041

  • Zoro # G3662404


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf Displays
Material
Acrylic
Width
11"
Color
Clear
length
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252041
Zoro #
G3662404
UPC #
696859998553
Country of Origin
United States

Dimensions

Width
11"
length
8.5"

Details

Item
Brochure & Gift Card Holders
Mounting Style
Counter/Shelf Displays
Material
Acrylic
Color
Clear

Description

The double-sided sign holder with attached brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Placing literature in a double foot sign holder draws the attention of viewers to read the advertised information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.