Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11"W x 8.5"H Sign Holder w/ Magnetic Strips, 10PK

  • Mfr # 129922

  • Zoro # G3661232


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Size
11 in W x 8.5 in H
Mounting Style
Wall
Material
Acrylic
Height
8.5 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129922
Zoro #
G3661232
UPC #
696859998324
Country of Origin
United States

Dimensions

Size
11 in W x 8.5 in H
Height
8.5 in
Width
11 in
Length
8.5 in
length
8.5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Wall
Material
Acrylic
Color
Clear

Description

Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.


  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Landscape
  • Loading Style: Top Loading
  • Measurement: 11"W x 8.5"H
  • Thickness: 0.100"
  • Includes: 2 Magnetic Strips (attached)
  • Color: Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.