Zoro Homepage

12" Acrylic Stacking Bin Display W/ Metal Hinged Lift-Open Lid

  • Mfr # 400412

  • Zoro # G3665399


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Length (In.)
16.25"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400412
Zoro #
G3665399
UPC #
850019157178
Country of Origin
United States

Dimensions

Width
12"
Length (In.)
16.25"

Details

Item
Counter Displays
Color
Clear
Material
Acrylic

Description

Azar’s Acrylic 12" Stacking Bin Display with Metal Hinged Lift-Open Lid holds bakery goods and bulk merchandise. This fixture is great for merchandising impulse buy products and to boost sales! Each storage bin can be stacked one on top of the other to create a space saving multi-layered display. The lip on top of each bin provides stability when the bins are stacked. Each durable acrylic bin has non-skid rubber bumpers on the bottom that prevent the container from scratching surfaces and sliding. Fill this container with snacks, breads, pastries, condiments, and K-Cups. But this bin is not limited to food items; merchandise any loose product such as school supplies, souvenirs, jewelry, beads, squishies, and stress balls. The possibilities are endless. Ideal for bakeries, department and convenience stores, gas stations, cafes, restaurants, hotels, airports and craft stores.Place on counter top near the cash wrap to increase your sales!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.