Zoro Homepage

12" Bowl Display for Pegboard/Slatwall

  • Mfr # 700913

  • Zoro # G3664321


product price: $31.99
/ea

Key Features

Material
Polycarbonate
Overall Width
12"
Overall Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700913
Zoro #
G3664321
UPC #
653341469496
Country of Origin
United States

Dimensions

Overall Width
12"
Overall Length
9.25"

Details

Item
Bowl Displays
Material
Polycarbonate

Description

Azar's versatile clear bowl displays for pegboard/slatwall are the perfect solution for an assortment of products. These unique displays can be used in any retail environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.