Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall

  • Mfr # 223012

  • Zoro # G3665414


product price: $41.19
/ea

Key Features

Width
11.25"
Material
Crystal Styrene Plastic
length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223012
Zoro #
G3665414
UPC #
794504870633
Country of Origin
United States

Dimensions

Width
11.25"
length
9"

Details

Material
Crystal Styrene Plastic
Item
Pegboard/Slatwall Display Bins & Trays

Description

Use this multifunctional tray on pegboard, slatwall, or counter-top displays to attractively present your items. Dividers create 12 separate compartments spread out over 3 levels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.