Zoro Homepage

12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2

  • Mfr # 225512

  • Zoro # G3659744


product price: $39.35
/pk 2, $19.68/ea

Key Features

Width
10"
Material
Acrylic
length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225512
Zoro #
G3659744
UPC #
83832063719
Country of Origin
United States

Dimensions

Width
10"
length
6"

Details

Material
Acrylic
Item
Pegboard/Slatwall Display Bins & Trays
Number of Compartments
12

Description

Azar's spring loaded pusher trays can be used on pegboard, slatwall or counter display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.