Zoro Homepage

12 Mini Bucket Peg Wall Accessory Organizer Set 24''W x 24''H Pegboard Panel

  • Mfr # 700685-PNK

  • Zoro # G411329797


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Overall Width
24 in
Overall Depth
0.125 in
Color
Pink
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700685-PNK
Zoro #
G411329797
UPC #
850054081605
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
0.125 in
Overall Length
24 in

Details

Item
Pegboard Wall Organizer Set
Material
Acrylic
Color
Pink
Includes
24 U-Hooks (2) per Bucket and Hanging Hardware- A set of (4) 2" Dry Wall Screws with anchors.

Description

12 Mini Bucket Peg Wall Accessory Organizer Set 24''W x 24''H Pegboard Panel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.