Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Station Metal Display Rod w/ Rounded Top, PK10

  • Mfr # 800300

  • Zoro # G3666263


product price: $66.99
/pk 10, $6.70/ea

Key Features

Material
Metal
Height
32.5 in
Width
1.5 in
Color
Almond
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800300
Zoro #
G3666263
UPC #
705105011424
Country of Origin
United States

Dimensions

Height
32.5 in
Width
1.5 in
Diameter
0.25 in

Details

Material
Metal
Color
Almond

Description

These metal merchandise rods are great for displaying products securely to your existing displays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.