Zoro Homepage

12 Station Metal Display Rod w/ Squared Top, PK10

  • Mfr # 800227

  • Zoro # G3664489


product price: $67.19
/pk 10, $6.72/ea

Key Features

Material
Metal
Color
Almond
Height
32 in
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800227
Zoro #
G3664489
UPC #
794504369953
Country of Origin
United States

Dimensions

Height
32 in
Diameter
0.25 in

Details

Material
Metal
Color
Almond

Description

These metal merchandise rods are great for displaying products securely to you existing displays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.