Zoro Homepage

12" W Open Tray for Pegboard or Slatwall, PK2

  • Mfr # 556085

  • Zoro # G3665904


product price: $26.25
/pk 2, $13.13/ea

Key Features

Material
Crystal Styrene Plastic
Overall Width
8"
Overall Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556085
Zoro #
G3665904
UPC #
705105011622
Country of Origin
United States

Dimensions

Overall Width
8"
Overall Length
12"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Material
Crystal Styrene Plastic

Description

Azar offers a full line of open trays that provide a perfect solution for displaying items that lie flat or stand upright. These trays are injection-molded, offering the highest level of quality and durability. The perfect complement to our pegboard displays, and compatible with many other pegboard and slatwall displays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.