Zoro Homepage

125-Piece Pegboard Organizer Kit (2 - 24"x24")

  • Mfr # 900988-BLU

  • Zoro # G3658119


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
24"
Width
48"
Color
Blue
Material
Plastic Pegboard Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900988-BLU
Zoro #
G3658119
UPC #
696859995804
Country of Origin
United States

Dimensions

Length (In.)
24"
Width
48"

Details

Item
Pegboard Displays
Color
Blue
Material
Plastic Pegboard Panels

Description

Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. Pegboard organizer kit includes 2 pcs. 24" x 24", 2 pcs. divider bin trays, 6 pcs. dividers for divider bin trays, 3 pcs. 3" dia. cups, 2 pcs. 4" dia. cups, 4 pcs. small display bucket, 1pc. open eyeglass holder, 10 pcs. metal j-hooks, 20 pcs. metal u-hooks, 30 pcs. metal prong hooks, 8 pcs. 2" galvanized metal hooks, 8 pcs. 4" all-wire galvanized hooks, 5 pcs. 4" metal loop hooks, & 20 pcs. mounting hardware screws (screws, plastic spacer, mollys).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.