Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.5"W x 22"H Pegboard Powerwing Display

  • Mfr # 700355-GRE

  • Zoro # G3654810


product price: $39.49
/ea

Key Features

Length (In.)
22"
Color
Green
Width
16.5"
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700355-GRE
Zoro #
G3654810
UPC #
83832060411
Country of Origin
United States

Dimensions

Length (In.)
22"
Width
16.5"

Details

Item
Pegboard Displays
Color
Green
Material
High Impact Styrene

Description

This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. The plastic side wings measure 3" W. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.