Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.5"W x 60"H Pegboard Powerwing Display

  • Mfr # 700354-CLR

  • Zoro # G3659710


product price: $106.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Length (In.)
60"
Width
13.5"
Color
Clear
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700354-CLR
Zoro #
G3659710
UPC #
696859995637
Country of Origin
United States

Dimensions

Length (In.)
60"
Width
13.5"

Details

Item
Pegboard Displays
Color
Clear
Material
High Impact Styrene

Description

This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.