13.5"W x 6"D Clear Acrylic Shelf for Pegboard or Slatwall, PK4

  • Mfr # 556099

  • Zoro # G3665049


product price: $54.15
/pk 4, $13.54/ea

Key Features

Material
Acrylic
Overall Width
6"
Overall Length
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556099
Zoro #
G3665049
UPC #
794504871036
Country of Origin
United States

Dimensions

Overall Width
6"
Overall Length
13.5"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Material
Acrylic

Description

This is a Clear Acrylic Shelf that is .1875" thick. Two plastic hooks are attached to unit for easy display onto any standard pegboard or slatwall system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.