Shop All Display Cases
Azar Displays
14" Divider for Sku# 556134, PK12
Mfr # 34DIV
Zoro # G3665100
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.5"
- Color Clear
- Material Polystyrene
- Width 13.5"
Product Information
- Brand Azar Displays
- MFR # 34DIV
- Zoro # G3665100
- UPC # 752830759848
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5.5" |
Width | 13.5" |
Details
Description
Add this 14" divider to item 556134 to display multiple products at one time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 880 lb. (29PH14)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Red, 11 5/8 in L (30040RED)
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- Azar Displays Display Cases