Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14"W x 22"H Two-Sided Slide-In Floor Stand on Chrome Base

  • Mfr # 300286

  • Zoro # G3660270


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Material
Chrome Metal
Color
Silver
length
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300286
Zoro #
G3660270
UPC #
696859997198
Country of Origin
United States

Dimensions

Width
14"
length
22"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Floor
Material
Chrome Metal
Color
Silver

Description

Azar’s two-sided slide-in frame on an adjustable pole with a round chrome base. keep the stands stable and upright making it suitable for use in hotels, galleries, museums, restaurants and other high traffic areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.