Zoro Homepage

16" Diameter Single Bowl Floor Display

  • Mfr # 700956

  • Zoro # G3666473


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
41"
Width
16"
Color
Clear
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700956
Zoro #
G3666473
UPC #
653341469694
Country of Origin
United States

Dimensions

Length (In.)
41"
Width
16"

Details

Item
Bowl Displays
Color
Clear
Material
Polycarbonate

Description

This single bowl display features a 16" diameter x 8" deep bowl and sits on an a high-end 15" diameter metal base. Bowl placement is not adjustable. Overall height is 41".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.