Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Divider for SKU No 556136, PK12

  • Mfr # 36DIV

  • Zoro # G3664960


product price: $28.99
/pk 12, $2.42/ea

Key Features

Length (In.)
17"
Width
16"
Color
Clear
Material
Crystal Styrene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DIV
Zoro #
G3664960
UPC #
752830759947
Country of Origin
United States

Dimensions

Length (In.)
17"
Width
16"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Crystal Styrene Plastic

Description

Add this 16" divider to item 556136 to display multiple products at one time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.