Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W

  • Mfr # 252324

  • Zoro # G3654451


product price: $77.83
/ea
Free Shipping & Returns

Key Features

Material
Crystal Styrene
Width
18"
Mounting Style
Wall
Color
Clear
length
21.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252324
Zoro #
G3654451
UPC #
794504551235
Country of Origin
United States

Dimensions

Width
18"
length
21.25"

Details

Item
Brochure & Gift Card Holders
Material
Crystal Styrene
Mounting Style
Wall
Color
Clear

Description

16-pocket tri-fold size wall mount display. Use for printed material measuring 4.125"W x 9"H. Made from crystal styrene. Ships unassembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.