Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16"W x 20.25"H Pegboard Panel - One sided, PK2

  • Mfr # 771620-BLU-2PK

  • Zoro # G3652850


product price: $40.69
/pk 2, $20.35/ea

Key Features

Length (In.)
20"
Color
Blue
Width
16"
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771620-BLU-2PK
Zoro #
G3652850
UPC #
794504779530
Country of Origin
United States

Dimensions

Length (In.)
20"
Width
16"

Details

Item
Pegboard Displays
Color
Blue
Material
High Impact Styrene

Description

Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.