Zoro Homepage

18"W Leaflet Banners for Sky Tower Display

  • Mfr # 300281

  • Zoro # G3665450


product price: $34.19
/ea

Key Features

Width
18"
Material
Metal
Color
Silver
length
74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300281
Zoro #
G3665450
UPC #
696859996795
Country of Origin
United States

Dimensions

Width
18"
length
74"

Details

Material
Metal
Color
Silver
Item
Display Components

Description

Banner arm with Poster fastener set that allows for easy change of poster 18"W up to 74"H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.