Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50

  • Mfr # 701208-50PK

  • Zoro # G3653480


product price: $29.29
/pk 50, $0.59/ea

Key Features

Material
Metal Wire
Height
1.5 in
Color
Galvanized Metal Finish
Width
1.25 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701208-50PK
Zoro #
G3653480
UPC #
794504369557
Country of Origin
United States

Dimensions

Height
1.5 in
Width
1.25 in
Length
8 in
Diameter
0.0187 in

Details

Material
Metal Wire
Color
Galvanized Metal Finish

Description

Assembled two-piece straight entry hooks for pegboard and slatwall. Galvanized metal hooks with white engineering grade plastic back plates, reinforced for maximum holding power.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.