Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Sided- Clear Pegboard Floor Display w/C-Channel

  • Mfr # 700788-CLR

  • Zoro # G700693912


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
High Impact Styrene
Overall Width
16"
Color
Clear
Net Weight
37.5 lb
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700788-CLR
Zoro #
G700693912
UPC #
688099844370
Country of Origin
United States

Dimensions

Overall Width
16"
Overall Length
60"

Details

Material
High Impact Styrene
Color
Clear
Net Weight
37.5 lb
Item - Pegboards
Pegboard Displays

Description

Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar’s versatile display racks! This two-sided spinning pegboard display stands on an injection molded heavy duty clear plastic revolving base, providing effortless shopping for your customers. The display is simple to assemble with no tools required. Add hooks, bins, bucket or trays, then load your product and you’re ready to start selling. Add graphic sign 5” w x 60” h to the side C-Channels for branding and bring more attention to your display. The pegboard display is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our display racks for retail are easy to clean and maintain. They are strong and highly durable and can stand up to high traffic areas. Choose your preferred color! Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar’s stock sign holders which are available in clear or white acrylic and mirror. Sign holder, hooks and accessories sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.