Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Sided Metal Frame Clear Pegboard Floor Display Panel Size:24"x48"PK1

  • Mfr # 700272-CLR

  • Zoro # G3657443


product price: $269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
24"
Length (In.)
48"
Color
Clear
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700272-CLR
Zoro #
G3657443
UPC #
696859994555
Country of Origin
United States

Dimensions

Width
24"
Length (In.)
48"

Details

Item
Pegboard Displays
Color
Clear
Material
High Impact Styrene

Description

This display includes one double-sided 24"W x 48"H plastic pegboard panel and is enclosed by a 1"W metal frame. Display stands on a metal base and includes 4 wheels and 4 levelers to customize for your needs. Available in clear only. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.