Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Sided Pegboard Floor Display On a Square Studio Base 16"W x 60"H

  • Mfr # 700770-PNK

  • Zoro # G3652184


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
60"
Width
16"
Color
Pink
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700770-PNK
Zoro #
G3652184
UPC #
653341484192
Country of Origin
United States

Dimensions

Length (In.)
60"
Width
16"

Details

Item
Pegboard Displays
Color
Pink
Material
High Impact Styrene

Description

The sleek acrylic design of our ultra modern square Studio Base Display will draw customer's attention to any product that is displayed. The square non-revolving base is made of injection molded plastic. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.