Zoro Homepage

2-Sided Pegboard Floor Display Revolving Base Panel Size:16"x60"

  • Mfr # 700250-CLR

  • Zoro # G3658904


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Width
16"
Length (In.)
60"
Color
Clear
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700250-CLR
Zoro #
G3658904
UPC #
752830047525
Country of Origin
United States

Dimensions

Width
16"
Length (In.)
60"

Details

Item
Pegboard Displays
Color
Clear
Material
High Impact Styrene

Description

This two-sided display stands on a revolving silver metal base, providing easy customer access. The unit and base ship flat in two separate boxes, keeping the shipping cost at a minimum. The assembly simply requires three butterfly screws to attach the unit and base together. See below for color panel and accessory options. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.