Zoro Homepage

2-Tier Horizontal Counter Bracelet Bar

  • Mfr # 900062

  • Zoro # G3652360


product price: $28.69
/ea

Key Features

Width
12"
Material
Acrylic
length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900062
Zoro #
G3652360
UPC #
705105247670
Country of Origin
United States

Dimensions

Width
12"
length
8"

Details

Material
Acrylic
Item
Counter Displays

Description

This bracelet counter display includes two bracelet bars that sit freely on an acrylic base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.