22inW x 28inH Sign Holder with 1in SILVER Caps and Standoffs, 2PK
- Mfr # 105530-SLV-2PK
- Zoro # G116289907
Key Features
Specifications
Details
- MFR #
- 105530-SLV-2PK
- Zoro #
- G116289907
- UPC #
- 850075000000
- Country of Origin
- United States
- Item
- Acrylic Wall Frame
- Color
- Silver
- Material
- Acrylic
Dimensions
- Width
- 26 in
- Height
- 32 in
- Length
- 1 in
Description
Showcase photos, artwork, or signage with modern sophistication using our Wall Mount Floating Frames. Designed with clear, double-panel acrylic and sleek metal standoff caps in a variety of finishes, these frames offer a clean, gallery-style presentation for any space. The sturdy 3/16in thick panels hold graphics securely without slipping and can be mounted vertically or horizontally. Each set includes all necessary hardware for easy installation, and graphics can be swapped out effortlessly without removing the frame from the wall. Perfect for offices, retail stores, galleries, or home decor, these flame-polished frames add a refined, professional touch wherever theyre displayed.
- Modern floating design with metal standoffs for a clean professional display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.