Zoro Homepage

22''W x 28''H Double-Sided Hanging Snap Frame

  • Mfr # 300412

  • Zoro # G211329867


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Frame Size
23.18"W x 29.18"H
Frame Material
Aluminum
Frame Color
Clear
Thickness
0.75 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300412
Zoro #
G211329867
UPC #
850019157475
Country of Origin
United States

Dimensions

Frame Size
23.18"W x 29.18"H
Thickness
0.75 in
Height
28 in
Width
22 in
Holds Certificate Size
22"W x 28"H"
Length
28 in

Details

Frame Material
Aluminum
Frame Color
Clear
Item
Hanging Snap Frame
Sign Shape
Rectangle
Includes
2 pcs. 13 foot wire cable, 2 pcs. Ceiling Hangers/screws, 4 pcs. Frame Connectors
Loading Style
Front Loading
Orientation
Portrait

Description

22''W x 28''H Double-Sided Hanging Snap Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.