Zoro Homepage

22''W x 28''H Vertical/Horizontal Weatherproof Poster Snap Frame

  • Mfr # 300233-SLV

  • Zoro # G511330044


product price: $58.39
/ea

Key Features

Frame Size
23.94" x 29.92"
Frame Material
Anodized Aluminum
Frame Color
Clear/Silver
Thickness
5/8 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300233-SLV
Zoro #
G511330044
UPC #
850019157505
Country of Origin
United States

Dimensions

Frame Size
23.94" x 29.92"
Thickness
5/8 in
Height
28 in
Width
22 in
Holds Certificate Size
22" W x 28" H
Length
28 in

Details

Frame Material
Anodized Aluminum
Frame Color
Clear/Silver
Sign Shape
Rectangle
Item
Poster Snap Frame
Includes
Four Screws and four pegs
Loading Style
Front Loading
Orientation
Portrait/Landscape
Use
Wall

Description

22''W x 28''H Vertical/Horizontal Weatherproof Poster Snap Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.