23.5" x 31.5" Acrylic Plexiglass W/ Metal Counter Edge Clamp

  • Mfr # 179754-187

  • Zoro # G3666814


product price:  $81.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179754-187
Zoro #
G3666814
UPC #
850025610124
Country of Origin
United States

Details

Item
Display Components

Description

This new Plexiglass Shield is designed with two sleek metal clamps to create a barrier in front of a table, desk, counter or cash wrap. The clamp is easy to install and easily removable with no damage to surfaces. The metal clamp includes soft pads to comfortably support the panel and attach to desk with no damage. The acrylic slides into the front slot and secures into place with two butterfly screws. No tools or hardware required to install. Fits a table or desktop from 0.24” to 1.57” thick, and can hold a panel from 0.08” to 0.31” thick. Ideal for schools, libraries, offices, restaurants, supermarkets, pharmacies, hospitals, stores, banks, airports, and reception desks. Or use anywhere to social distance and limit contact with third parties. Ships Flat. Protect yourself, employees and faculty from sneezes, coughs, and germs. This plastic plexiglass shield is an optimal solution to be used as a protective cashier screen, sneeze guard, cash wrap protector, germ barrier. Available in 2 Sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.