24-Compartment Tray, Round Slot 0.9375 in. Diameter, 2PK

  • Mfr # 225584

  • Zoro # G809586979


product price: $32.29
/pk 2, $16.15/ea

Key Features

Width
12"
Material
Acrylic
Color
Clear
length
1.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225584
Zoro #
G809586979
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
length
1.875"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Material
Acrylic
Color
Clear

Description

Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.