Zoro Homepage

24-Piece Green Pegboard Organizer Kit with 2 Panels and Accessory

  • Mfr # 900944-GRE

  • Zoro # G800693935


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Width
13.5"
Material
High Impact Styrene
length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900944-GRE
Zoro #
G800693935
UPC #
688130649964
Country of Origin
United States

Dimensions

Width
13.5"
length
44"

Details

Item
Pegboard Displays
Color
Green
Material
High Impact Styrene

Description

Organize any space with Azar Displays 24-Piece Double Pegboard Organizer Kit. Get organized and declutter any space with this easy multi-purpose Accessory Kit. Azar's pegboard panel set comes with pegboard wall panels, hooks, bins, cups, headband holder, necklace bar, and hanging hardware. Perfect for a kids room to organize hair accessories, jewelry, cosmetics, trinkets, art supplies, and electronics. The possibilities are endless with this pegboard accessory set- use in your home, craft room, play room, basement, dorm room, teen room, garage, storage room, kitchen, garage, shed, workshop, office, or retail environment. The pegboard organizer kit includes: 2 pcs. 13.5" x 22" perforated plastic pegboard wall panels, 4 pcs. 2” Clear Plastic Hooks, 2 pcs. 3” Dia. Cup, 2 pc. 4” Dia.Cup, 2 pcs. 3 Cup Tray, 1 pc. Acrylic Bin, 3 pcs. Dividers for Bin, 1 pc. Acrylic Headband Holder, 1 pc. Half Round Bar, 1 pc. 4” Cube Bin and 4 of Dry Wall Screws with Anchors. It's never been easier to tackle those organizational projects such as child’s closet, crafting, sewing, scrapbooking, Cricut, and for storing ribbons, art supplies, tools, hardware, children's toys, legos, squishies, candy, charms, nerf, gaming remotes or gamer accessories and headphones, jewelry, cosmetics, grooming, toiletries, belts, accessories, and other loose items.
Simply mount the pegboard panel to any flat surface, arrange the hooks and pegboard accessories assortment to your preference and you now have a custom peg wall to keep your things neat and accessible. The plastic pegboard panel is made of high impact styrene which makes it strong and durable. Azar's pegboard wall panel organizer can be used in retail stores to present your customers with a plethora of impulse-buy items with easy accessibility, and visual appeal. Increase your sales using Azar’s versatile merchandising display wall! Choose from our many panel colors. White and Black are opaque solid, and the other colors are translucent. Mix and match colors by combining multiple pegboard kits to make your custom organizer as large or as colorful as you want! Azar's organizer kit is the perfect solution to help you declutter and get organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.