Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24.25" Wide Slanted Chrome Wire Basket, PK2

  • Mfr # 300626

  • Zoro # G3664461


product price: $43.55
/pk 2, $21.78/ea

Key Features

Length (In.)
6.25"
Width
22.75"
Color
Silver
Material
Chrome Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300626
Zoro #
G3664461
UPC #
705105015620
Country of Origin
United States

Dimensions

Length (In.)
6.25"
Width
22.75"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Silver
Material
Chrome Wire

Description

Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.