Zoro Homepage

24"W x 18"H Hanging Poster Frame

  • Mfr # 172718

  • Zoro # G3662982


product price: $72.39
/ea

Key Features

Mounting Style
Hanging/Ceiling
Material
Acrylic
Width
24 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172718
Zoro #
G3662982
UPC #
794504546132
Country of Origin
United States

Dimensions

Width
24 in
Length
18 in
length
18"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Hanging/Ceiling
Material
Acrylic
Color
Clear

Description

Hanging poster frames display information from the ceiling, maximizing advertising opportunity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.