Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24"W X 24"H One-Sided Pegboard Panel, PK2

  • Mfr # 772424-BLK

  • Zoro # G3656938


product price: $55.45
/pk 2, $27.73/ea

Key Features

Length (In.)
24"
Width
24"
Color
Black
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772424-BLK
Zoro #
G3656938
UPC #
644216647019
Country of Origin
United States

Dimensions

Length (In.)
24"
Width
24"

Details

Item
Pegboard Displays
Color
Black
Material
High Impact Styrene

Description

Azar's Pegboard Wall Panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Visit our pegboard accessories (https://azardisplays.com/pegboard-slatwall-accessories/) section of our site for creative ideas to display and organize products. Available in clear (frost), solid black and white. Hardware and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.