
24''W x 36''H Double-Sided Hanging Snap Frame
Mfr # 300416
Zoro # G711329947
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Frame Size
25.18"W x 37.18"H
Frame Material
Aluminum
Frame Color
Clear
Width
24 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300416
Zoro #
G711329947
UPC #
850019157444
Country of Origin
United States
Dimensions
Frame Size
25.18"W x 37.18"H
Width
24 in
Holds Certificate Size
24"W x 36"H"
Thickness
0.75 in
Height
36 in
Length
36 in
Details
Frame Material
Aluminum
Frame Color
Clear
Sign Shape
Rectangle
Item
Hanging Snap Frame
Includes
2 pcs. 13 foot wire cable, 2 pcs. Ceiling Hangers/screws, 4 pcs. Frame Connectors
Loading Style
Front Loading
Orientation
Portrait
Description
24''W x 36''H Double-Sided Hanging Snap Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.