Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24"W x 36"H Vertical/ Horizontal Large Format Snap Frame

  • Mfr # 300224-SLV

  • Zoro # G3666184


product price: $54.65
/ea

Key Features

Mounting Style
Wall
Material
Anodized Aluminum
Color
Silver
length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300224-SLV
Zoro #
G3666184
UPC #
696859997341
Country of Origin
United States

Dimensions

Width
24"
length
36"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Wall
Material
Anodized Aluminum
Color
Silver

Description

These large format snap Frms are a great high-end way to display your large signage. The silver anodized aluminum sides flip open to allow for quick change of Pstrs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.