Zoro Homepage

24''W x 36''H Vertical/Horizontal Weatherproof Poster Snap Frame

  • Mfr # 300234-SLV

  • Zoro # G511330099


product price: $69.95
/ea

Key Features

Frame Size
23.94" x 35.91"
Frame Material
Anodized Aluminum
Frame Color
Clear/Silver
Thickness
5/8 in
Holds Certificate Size
24" W x 36" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300234-SLV
Zoro #
G511330099
UPC #
850019157512
Country of Origin
United States

Dimensions

Frame Size
23.94" x 35.91"
Thickness
5/8 in
Holds Certificate Size
24" W x 36" H
Height
36 in
Width
24 in
Length
36 in

Details

Frame Material
Anodized Aluminum
Frame Color
Clear/Silver
Sign Shape
Rectangle
Item
Poster Snap Frame
Includes
Four Screws and four pegs
Orientation
Portrait/Landscape
Use
Wall
Loading Style
Front Loading

Description

24''W x 36''H Vertical/Horizontal Weatherproof Poster Snap Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.